DESCRIPTION

  • 600 PSI/41.4 Bar Non-Shock Cold Working Pressure
  • Direct mount actuation
  • Dual offset design
  • Glass reinforced PTFE seats
  • ISO 5211 Actuation Mounting
  • Integrally cast disc stop
  • Lug style
  • Maximum operating temperature 400°F at 100 psi
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Stainless steel disc and stem

Nibco 740 psi Carbon Steel Butterfly Valve with Locking Lever Handle

NLCS78223

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.34A, ANSI B16.5, ANSI Class 300
ASME Specifications
ASME B16.34A, ASME B16.5
ASTM Specifications
ASTM A-108, ASTM A-216, ASTM A-240, ASTM A-276, ASTM A-351, ASTM A-564
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
ISO Specifications
ISO 5211
MSS Specifications
MSS SP-25, MSS SP-68
Material
Carbon Steel
Maximum Pressure
740 psi
Maximum Temperature
400
NSF Certified
No
Pressure Class
300#
Recommended Valve Application
Air, Commercial, HVAC, Industrial, Steam, Water
Schedule Class
Class 300
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Locking Lever Handle
Valve Seat Material
Reinforced PTFE
Valve Size
2-1/2 in
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valves

Starting at
$1179.07
EACH
  • QUANTITY