DESCRIPTION

  • For use in new construction, repair, and remodel
  • Made in the USA
  • Manufactured to ASTM F 2159 Standard
  • Maximum service temperature 200°F
  • Three different connection methods available - crimp, clamp, and sleeve

Nibco 90 Degree Poly PEX Elbow

NNPD07

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-2159
CSA Certified
CSA B137.5
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Material
Plastic
Maximum Temperature
200
NSF Certified
Yes

Starting at
Call for Pricing
  • QUANTITY