• Cart

DESCRIPTION

Nibco Babbit Sprocket Rim

NRG010

Fitting Sizes:

SPECIFICATIONS

FM Approved
No
Fitting Size 1
1 in
Fitting Sizes
1 in
GSA Approved
No
Material
Bronze, Iron
NSF Certified
No
Valve Size
1 in

Starting at
$158.37
EACH
  • QUANTITY