• Cart

DESCRIPTION

  • 240 psi non-shock cold working pressure
  • Dezincification resistant brass body, bonnet and trim
  • EPDM O-ring
  • FLO-BOSS MV
  • Female solder end connections
  • Maximum Temperature 250°F at 240 psi
  • Memory stop handle
  • Non-rising stem
  • Two integral test ports
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Nibco Brass Solder Dezincification Resistant Balanced Globe Valve

NS1710

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.18
End Connection 1
Sweat
End Connection 2
Solder
Flow Rate
4.3 gpm
Handle Material
Polymer
Length
3-47/50 in
Material
Brass
Material Type
DZR
Maximum Pressure
240 psi
Maximum Temperature
250
Recommended Valve Application
Water
Valve Body Style
Sweat
Valve Disc Material
DZR Metal
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Globe Valve
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY