This product requires certification to purchase.

Brass Threaded 1-1/4 in. Blowout-proof Stem Extension

NIBCO

Brass Threaded 1-1/4 in. Blowout-proof Stem Extension

  • Fast #
  • Part #NRG0082B
  • Item #4437140
  • Manufacturer Part #RG0082B
5 out of 5 Customer Rating
Brand image
NIBCO

Brass Threaded 1-1/4 in. Blowout-proof Stem Extension

  • Fast #
  • Part #NRG0082B
  • Item #4437140
  • Manufacturer Part #RG0082B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 7200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Brand Model Compatibility
TFP600A Ball Valve
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Stem
Blowout-Proof
Warranty & Product Information
Product Type
Stem Extension
UPC
039923310675