• Cart

DESCRIPTION

  • Blowout-proof stem
  • Dezincification resistant
  • Full port
  • Max temperature rating 400°F
  • Solder end connections
  • Stainless steel ball and stem
  • Standard lever handle, optional NIB-SEAL
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

Nibco S-585-70-66 Bronze and Stainless Steel Ball Valve

NS5857066NS

Valve Size:

SPECIFICATIONS

Collection
S-585-70-66
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Material
Bronze
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
NIB-SEAL® Handle
Valve Port Opening
Full Port
Valve Size
3/4 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY