DESCRIPTION

  • Fifty year warranty
  • For copper construction
  • UPC, CSA approvals
  • Used to connect copper tube and allows the joints to be easily disconnected and reconnected

Nibco Copper Bronze Union

NPC733

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
End Connection 4
Female
End Connections
Copper
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Cast Copper
Size
1/2 in
Type
Straight