• Cart

DESCRIPTION

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 125# class
  • 250 psi/17.2 bar non-shock cold working pressure
  • Class 125 threaded end connections
  • FNPT Thread
  • In-line lift-type
  • Spring actuated (1/2 psi cracking pressure)
  • Straight pattern
  • Teflon disc
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Nibco Bronze NPT Check Valve

NT480Y

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM A-582, ASTM B-584
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Installation Type
Horizontal Mount, Vertical Mount
Length
2-63/100 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Temperature
353
NSF Certified
No
Pressure Class
250#
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
PTFE
Valve Size
1 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY