• Cart

DESCRIPTION

  • 200 psi/13.8 bar saturated steam to 391°F/201°C
  • 400 psi/27.6 bar non-shock cold working pressure
  • Class 200 threaded end connections
  • FNPT Thread
  • Renewable seat and full plug disc
  • Replaceable seat
  • Union bonnet
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Nibco Bronze NPT Globe Valve

NT256AP

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM A-47, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-61, ASTM B-62
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Handle Material
Malleable Iron
Length
5 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
400 psi CWP
Maximum Temperature
391
Pressure Class
200#
Valve Body Style
Globe
Valve Bonnet Type
Union
Valve Disc Material
Stainless Steel
Valve Operator
Wheel Handle
Valve Size
1-1/2 in
Valve Type
Globe Valve
Width
2-69/100 in

Starting at
Call for Pricing
  • QUANTITY