Cap Assembly 1/2 and 3/4 in. Valve Repair Part
Cap Assembly 1/2 and 3/4 in. Valve Repair Part
Frequently Purchased Together
Product Details
Specifications
- FM Approved:
- No
- GSA Approved:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Cap Assembly
- Valve Size:
- 1/2 in, 3/4 in