DESCRIPTION

  • Blow out proof stem
  • Mounting Pad
  • Vented ball

Nibco Carbon Steel Flanged Glass Filled Fire Safe Ball Valve with PTFE Seat

NF510CSR66FS

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Material
Carbon Steel
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Seat Material
RPTFE 15% Glass Filled
Valve Size
3 in
Valve Stem
Non-rising Valve Stem
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY