DESCRIPTION

  • Class 125 wafer end connections
  • Maximum temperature 180°F/ 82°C
  • Resilient Buna-N seat molded to body
  • Spring actuated
  • To be installed between standard flat face flanges
  • Valve pressure rating 14" - 24": 150 psi/10.3 bar non-shock cold working pressure
  • Valve pressure rating 2" - 12": 250 psi/17.2 bar non-shock cold working pressure

Nibco 125# Cast Iron Twin Wafer Check Valve

NW920W

Valve Size:

SPECIFICATIONS

End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Lead Law Compliant
Yes
Material
Cast Iron
Maximum Pressure
125 psi
Valve Body Style
Wafer
Valve Disc Material
Bronze
Valve Seat Material
Buna-N
Valve Size
4 in
Valve Type
Check Valves

Starting at
$680.55
EACH
  • QUANTITY