DESCRIPTION

  • 300 psi/20.7 bar non-shock water working pressure (WWP) FM
  • 350 psi/24.1 bar non-shock water working pressure (WWP) UL
  • Class 250 flanged end connections
  • Iron body, bronze mounted trim (IBBM)
  • Provides full flow with minimal pressure drop
  • Solid wedge
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Nibco Cast Iron Floor Mount Flanged Outside Stem and Yoke Gate Valve

NF697O

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
Yes
Material
Cast Iron
Maximum Pressure
300 psi
Pressure Class
300#
UL Listed
Yes
Valve Size
4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS