NIBCO
ChamFlex® 24 x 1-1/4 in. MPT Stainless Steel Balancing Flexible Hose Assembly
Part #NMT1940H24 | Item #7237406 | Manufacturer Part #RGC4004
Fitting Sizes:
Product Details
- Threaded x Press Ends
Specifications
Brand Model Compatibility: 1940 Stainless Steel Hose Assembly
Collection: ChamFlex®
End Connection 1: MPT
End Connection 2: MPT
End Connections: MPT
FM Approved: No
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
GSA Approved: No
Lead Law Compliance Level: Not Approved for Potable Water Applications
Length: 24 in
Material: Stainless Steel
NSF Certified: No