ChamFlex® 24 x 3/4 in. MPT Stainless Steel Balancing Flexible Hose Assembly

Part #NMT1940F24  |  Item #7237150  |  Manufacturer Part #RGC4002

Fitting Sizes:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Threaded x Press Ends

Not Approved for Potable Water Applications

Documents

Specifications

Brand Model Compatibility: 1940 Stainless Steel Hose Assembly

Collection: ChamFlex®

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 24 in

Material: Stainless Steel

NSF Certified: No