Coil-Connect® 24 x 1-1/2 in. MPT Stainless Steel Balancing Flexible Hose Assembly

Part #N185024  |  Manufacturer Part #RGC7001

Fitting Sizes:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Threaded x Press Ends

Not Approved for Potable Water Applications

Documents

Specifications

Collection: Coil-Connect®

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

GSA Approved: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 24 in

Material: Stainless Steel

NSF Certified: No

Product Type: Hose Assembly