Coil-Connect® 36 x 1-1/2 in. MPT Stainless Steel Balancing Flexible Hose Assembly

Part #NMT1950J36  |  Item #7237396  |  Manufacturer Part #RGC2009

Fitting Sizes:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Threaded x Press Ends

Not Approved for Potable Water Applications

Documents

Specifications

Collection: Coil-Connect®

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

GSA Approved: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 36 in

Material: Stainless Steel

NSF Certified: No

Product Type: Hose Assembly