NIBCO
Coil-Connect® 36 x 1 in. MPT Stainless Steel Balancing Flexible Hose Assembly
Part #NMT1940G36 | Item #7237165 | Manufacturer Part #RGC2007
Fitting Sizes:
Product Details
- Threaded x Press Ends
Specifications
Collection: Coil-Connect®
End Connection 1: MPT
End Connection 2: MPT
End Connections: MPT
FM Approved: No
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
GSA Approved: No
Lead Law Compliance Level: Not Approved for Potable Water Applications
Length: 36 in
Material: Stainless Steel
NSF Certified: No
Product Type: Hose Assembly
-
Starting at $9.57