DESCRIPTION

  • Compatible with copper crimp rings and copper sleeves

Nibco Compression Tool

NNP32CD

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
Color Finish
Black, Blue
Fits Pipe Size
1/2 in
Material
Copper