DESCRIPTION

  • 45° wyes connect a branch line into a horizontal drain line
  • Copper’s reusability makes it an ideal application in sustainable projects
  • Dezincification resistant
  • NIBCO® Copper fittings are manufactured in an ISO 9001 certified facility

Nibco Copper Cast Bronze DWV Wye

CCDWVY

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B16.23
ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Cast Bronze