DESCRIPTION

  • Blowout-proof stem
  • Easy to Install
  • Simple on/off quarter-turn operation

Nibco Pro-Stop® CPVC x OD Compression Angle Supply Stop Valve

N7175ALF

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372
Collection
Pro-Stop®
End Connection 1
CPVC
End Connection 2
Compression
IsAcceptableImage
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Seat Material
PTFE
Valve Size
1/2 in, 3/8 in

Starting at
Call for Pricing
  • QUANTITY