DESCRIPTION

  • Cup x cup end connections
  • Dezincification resistant
  • EPDM seat
  • Maximum temperature 180°F/ 82°C
  • Screw-in bonnet
  • Valve pressure rating 125 psi to 100°F

Nibco Cup Bronze Stop and Waste Valve

N726LF

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Cup
GSA Approved
No
Lead Law Compliant
Yes
Material
Bronze
Valve Disc Material
EPDM
Valve Size
1/2 in
Valve Type
Stop & Waste Valves

Starting at
$21.24
EACH
  • QUANTITY