DESCRIPTION

Nibco Cup x Hose Quarter Turn Hose Bibb

NQT57X

Valve Size:

1/2 in

SPECIFICATIONS

End Connection 1
Cup
End Connection 2
Hose
Length
3-11/100 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
No
Number of Handles
Single Handle
Recommended Valve Application
Commercial, Residential
Valve Seat Material
PTFE
Valve Size
1/2 in

Starting at
$11.68
EACH
  • QUANTITY