DESCRIPTION

  • Dezincification resistant

Nibco Dezincification Resistant Brass Insert

NNP11RDF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-877
CSA Certified
Yes
End Connection 1
PEX
End Connection 3
PEX
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Maximum Temperature
200
Size
3/4 in x 1/2 in x 1/2 in