DESCRIPTION

Nibco Dezincification Resistant PEX Brass Adapter

NNP25BDGG

Fitting Sizes:

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass

Starting at
Call for Pricing
  • QUANTITY