DESCRIPTION

  • 22-1/2 degree elbows change the direction of the piping 22-1/2 degrees
  • Cast copper alloy solder joint drainage fittings shall be in accordance with ASME B16.23
  • Dezincification resistant
  • Solder Connections

Nibco Copper DWV 22-1/2 Degree Elbow

CCDWV2

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Cast Copper