DESCRIPTION

  • Dezincification resistant
  • Fittings for use in residential drain, waste and vent systems
  • Made from commercially pure Copper mill products per ASTM B75 Alloy C12200
  • Manufactured in an ISO 9001 certified facility

DWV Female x Slip Joint Trap Adapter

CDWVFSJTAH

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Slip Joint
End Connections
Female x Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Fitting Type
DWV, Reducing
Material
Wrot Copper