DESCRIPTION

  • 300 psi/20.7 bar non-shock cold working pressure
  • Bolted bonnet
  • Outside screw and yoke
  • Resilient wedge

Nibco Ductile Iron Flanged Outside Stem and Yoke Resilient Wedge Gate Valve

NF607RWS

Valve Size:

6 in

SPECIFICATIONS

AWWA Specifications
AWWA C-550
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
Yes
Lead Law Compliant
Yes
MSS Specifications
MSS SP-70
Material
Ductile Iron
Maximum Pressure
300 psi CWP
NSF Certified
Yes
NSF Specifications
NSF 372
UL Listed
Yes
Valve Seat Material
EPDM
Valve Size
6 in
Valve Stem
Pre-Grooved
Valve Type
Gate Valves

Starting at
$1605.62
EACH
  • QUANTITY