DESCRIPTION

  • 250 PSI/17.2 bar non-shock cold water
  • 250 psi maximum pressure
  • 250# class
  • Cast iron
  • Flanged
  • For automatic fire sprinkler systems
  • Manufacturer may vary by location
  • Pre-grooved stem for supervisory switch mounting
  • Resilient wedge
  • UL/ULC Listed and FM Approved

Nibco Ductile Iron Floor Mount Flanged Outside Stem and Yoke Resilient Wedge Gate Valve

NF607RW

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
Yes
Material
Ductile Iron
Maximum Pressure
250 psi
Pressure Class
250#
UL Listed
Yes
Valve Seat Material
Resilient Wedge
Valve Size
2-1/2 in
Valve Stem
Pre-Grooved

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY