DESCRIPTION

  • Dezincification resistant
  • Maximum service temperature 200°F

Nibco Insert DZR Brass Tee

NNP11R

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-877
End Connection 1
Insert
End Connection 2
Insert
End Connection 3
Insert
End Connections
Insert
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 1 in x 1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR