This product requires certification to purchase.

You last purchased this on
 
NIBCO

F-515-S6-F-66-FS

  • Fast #
  • Part #NF515S6F66FSM
  • Item #1316744
  • Manufacturer Part #NG308FF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

F-515-S6-F-66-FS

  • Fast #
  • Part #NF515S6F66FSM
  • Item #1316744
  • Manufacturer Part #NG308FF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Valve pressure rating 275 psi 19 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Split body, full port design
  • Blowout-proof stem
  • Vented ball
  • Multiple V-ring packing
  • Mounting pad
  • Locking handle or manual gear operator
  • Class 150 flanged end connections
  • Requires Certification

Specifications

Collection:
F-515-S6-F-66-FS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Stainless Steel
Material Type:
316
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Carbon Filled PTFE
Valve Size:
3 in