F-617-ON 4 in. Cast Iron Full Port Flanged Gate Valve

Part #NF617ONP  |  Item #1096737  |  Manufacturer Part #NHA3LJH

$1,588.20 EACH

Valve Size:

4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flanged cast iron gate valve may be used in commercial and industrial applications which convey oil or gas fluids that are corrosive to bronze trim but allowable for iron or steel
  • Outside screw and yoke
  • Solid wedge

Specifications

ASTM Specifications: ASTM A-126 Class B

Collection: F-617-ON

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Handle Material: Cast Iron

Length: 9 in

MSS Specifications: MSS SP-70

Material: Cast Iron

Maximum Pressure: 200 psi

Maximum Temperature: 350

NSF Certified: No

Pressure Class: 125#

Recommended Valve Application: Steam

UL Listed: No

Valve Body Material: Cast Iron

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Seat Material: Cast Iron

Valve Size: 4 in

Valve Stem: Non-rising

Valve Type: Gate Valve

Weight: 107