8 in. Ductile Iron Full Port Flanged Gate Valve
F-637-33 8 in. Ductile Iron Full Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 250 psi/17.2 bar non-shock cold working pressure
- Outside screw and yoke
- 150 psi/10.3 bar saturated steam to 366°F/185°C
- Class 150 raised face flanged end connections
- Conforms to MSS SP-128
- Stainless steel trim
- Bolted bonnet
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-8 Annex F, ANSI 61-8 Annex G
- ASTM:
- ASTM A-126 Class B, ASTM A-193 B7, ASTM A-194 2H, ASTM A-276, ASTM A-351, ASTM A-395, ASTM A-536
- Application:
- Cold Working Pressure
- Collection:
- F-637-33
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 14 in
- Handle Material:
- Iron
- Height:
- 40-19/100 in
- Length:
- 11-1/2 in
- MSS:
- MSS SP-128
- Material:
- Ductile Iron, Stainless Steel
- Maximum Temperature:
- 366
- NSF:
- NSF 372, NSF 61, NSF 61-8 Annex F, NSF 61-8 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150, 285
- Pressure Class:
- 150#
- Recommended Valve Application:
- Commercial, Gas, HVAC, Industrial, Mechanical, Steam, Water
- Temperature Range:
- Up to 450 Deg F
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 8 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 309 lb