4 in. Cast Iron Full Port Flanged Gate Valve
F-667-O 4 in. Cast Iron Full Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 500 psi/34.5 bar non-shock cold working pressure
- 250 psi/17.2 bar saturated steam to 406°F/207°C
- Provides full flow with minimal pressure drop
- Conforms to MSS SP-70
- Class 250 flanged end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Iron body bronze mounted (IBBM)
- Outside screw and yoke
- Approved by the New York City BSA 143-69-SA at 350 psi non-shock cold water
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-307, ASTM A-536, ASTM A-563, ASTM B-140 C84400, ASTM B-16 C36000, ASTM B-584 C84400, ASTM B-783
- Application:
- Cold Working Pressure
- Collection:
- F-667-O
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 10-1/4 in
- Handle Material:
- Cast Iron
- Length:
- 12 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron, Cast Copper Alloy
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 250, 500
- Pressure Class:
- 500#
- Recommended Valve Application:
- Commercial, Gas, HVAC, Industrial, Mechanical, Steam, Water
- Temperature Range:
- -20 to 150 Deg F (-29 to 66 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Cast Copper Alloy
- Valve Size:
- 4 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 193 lb