2 in. Cast Iron Full Port Flanged Gate Valve

You last purchased this on
 
NIBCO

F-669 2 in. Cast Iron Full Port Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

F-669 2 in. Cast Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #NF669K
  • Item #655438
  • Manufacturer Part #NHB300D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 500 psi/34.5 bar non-shock cold working pressure
  • Non-rising stem
  • 250 psi/17.2 bar saturated steam to 406°F/207°C
  • Solid wedge
  • Class 250 flanged end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Iron body bronze mounted (IBBM)
  • Bolted bonnet
  • Conforms to MSS SP-70
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B, ASTM A-307, ASTM A-536, ASTM A-563, ASTM B-16 C36000, ASTM B-584 C84400, ASTM B-783, ASTM F-467 C27000
Application:
Cold Working Pressure
Collection:
F-669
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
7 in
Handle Material:
Cast Iron
Length:
8-1/2 in
MSS:
MSS SP-70
Material:
Cast Iron, Copper Alloy
Maximum Temperature:
232
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - High:
250, 500
Pressure Class:
250#
Recommended Valve Application:
Commercial, Gas, HVAC, Industrial, Mechanical, Steam, Water
Schedule Class:
Class 250
Temperature Range:
Up to 450 Deg F
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
1 piece
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Iron
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
Copper Alloy
Valve Size:
2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
53 lb