8 in. Cast Iron Full Port Flanged Gate Valve
F-669 8 in. Cast Iron Full Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid wedge
- Flanged cast iron gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, gas and other general utility services
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-395, ASTM A-536, ASTM A-563, ASTM B-584, ASTM F-467
- Application:
- Cold Working Pressure, Commercial, Industrial, Mechanical
- Collection:
- F-669
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 16 in
- Handle Material:
- Cast Iron
- ISO:
- ISO 9001:2015
- Length:
- 16-1/2 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron, Bronze
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Pressure - High:
- 500
- Pressure Class:
- 250#
- Recommended Valve Application:
- Cold Water, Compressed Air, Gas, Hot Water, Steam
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 581 lb
- Width:
- 15 in