5 in. Cast Iron Flanged Swing Check Valve

You last purchased this on
 
NIBCO

F-918-B 5 in. Cast Iron Flanged Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

F-918-B 5 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #NF918BS
  • Item #42400
  • Manufacturer Part #NHE300J
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 200 psi/13.8 bar non-shock cold working pressure
  • Bronze mounted trim
  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • Horizontal swing check
  • Cast iron flanged body with L&S
  • Metal seated
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Bolted bonnet
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B, ASTM A-307, ASTM A-536, ASTM A-563, ASTM B-16, ASTM B-584
Application:
Cold Working Pressure
Clean Bagged:
No
Collection:
F-918-B
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
13 in
MSS:
MSS SP-71
Material:
Cast Iron
NSF Certified:
No
Origin:
Domestic
Pressure - High:
200
Pressure Class:
125#
Recommended Valve Application:
Commercial, Gas, Industrial, Mechanical, Oil, Steam, Water
Schedule Class:
Class 125
Temperature Range:
Up to 450 Deg F (Up to 232 Deg C)
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Alloy, Brass, Ductile Iron
Valve Port Opening:
Full Port
Valve Seat Material:
Alloy, Brass
Valve Size:
5 in
Valve Type:
Swing Check Valve
Weight:
100 lb