• Cart

DESCRIPTION

  • Bronze
  • Buna-N seat
  • Dezincification resistant
  • FNPT x Hose
  • Maximum temperature 180° F
  • Maximum temperature 180°F/82.2°C
  • Screw-in bonnet
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 125 psi to 100°F

Nibco FIP x Hose Boiler Drain

N73CL

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-16
End Connection 1
FIP
End Connection 2
Hose
High Pressure
125
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
3-1/4 in
Material
Bronze
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
No
Recommended Valve Application
Commercial, Residential, Water
UL Listed
No
Valve Bonnet Type
Screw-In
Valve Disc Material
Buna-N
Valve Operator
Wheel Handle
Valve Seat Material
Buna-N
Valve Size
1/2 in
Valve Stem
Rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY