• Cart

DESCRIPTION

  • FIP to hose connections
  • Maximum temperature 180°F/82.2°C
  • PTFE Seat
  • Valve pressure rating 125 psi to 100°F

Nibco FIP x Hose Quarter Turn Boiler Drain

NQT73X

Valve Size:

1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 61-9
CSA Certified
CSA B125
End Connection 1
FIP
End Connection 2
Hose
High Pressure
125
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61-9
UL Listed
No
Valve Size
1/2 in

Starting at
$10.23
EACH
  • QUANTITY