DESCRIPTION

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 20-mesh wire or perforated stainless steel screen
  • 200 psi/13.8 bar non-shock cold working pressure
  • Dezincification resistant
  • Tapped cap with plug

Nibco 125# Cast Iron Flanged Perforated Wye Strainer with Plug

NF721A

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASTM Specifications
ASTM A-126 Class B, ASTM A-307
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2-1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in x 2-1/2 in
Length
10 in
Material
Cast Iron
Maximum Pressure
200 psi
Maximum Temperature
353
Mesh Size
20
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Commercial, Gas, Industrial, Steam

Starting at
$143.84
EACH
  • QUANTITY