1 in. Threaded Manual Balancing Strainer Valve Kit

You last purchased this on
 
NIBCO

FLO-BOSS® Coil-Connect® 1 in. Threaded Manual Balancing Strainer Valve Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

FLO-BOSS® Coil-Connect® 1 in. Threaded Manual Balancing Strainer Valve Kit

  • Fast #
  • Part #NNCC2TG
  • Item #7237336
  • Manufacturer Part #NCC2T00A
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Packaged in recyclable heavy duty poly bags
  • Kit can be marked and tagged per contractor requirements
  • Individually packaged and labeled
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

Collection:
FLO-BOSS® Coil-Connect®
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No
UL Listed:
No
Valve Size:
1 in