1/2 in. Solder Automatic Balancing Strainer Valve Kit
FLO-BOSS® Coil-Connect® 1/2 in. Solder Automatic Balancing Strainer Valve Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Packaged in recyclable heavy duty poly bags
- Kit can be marked and tagged per contractor requirements
- Individually packaged and labeled
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- Collection:
- FLO-BOSS® Coil-Connect®
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 1/2 in