This product requires certification to purchase.

3/4 in. Solder Automatic Balancing Isolation Valve Kit

NIBCO

FLO-BOSS® Coil-Connect® 3/4 in. Solder Automatic Balancing Isolation Valve Kit

Brand image
NIBCO

FLO-BOSS® Coil-Connect® 3/4 in. Solder Automatic Balancing Isolation Valve Kit

  • Fast #
  • Part #NNCC3SF
  • Item #7237266
  • Manufacturer Part #NCC3S008
4 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Individually packaged and labeled
  • Packaged in recyclable heavy duty poly bags
  • Kit can be marked and tagged per contractor requirements
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Size:
3/4 in



Customers Also Bought
1–6 of 18 items
Part #R9517ABF
Item #4482627
4 out of 5 Customer Rating
Requires Certification
Part #G97627419
Item #4109374
4.5 out of 5 Customer Rating
Requires Certification
Part #T3293
Item #1618916
5 out of 5 Customer Rating
Requires Certification
Part #C553549A
Item #3810931
4.2 out of 5 Customer Rating
Requires Certification
Part #HV8043F1512
Item #7740879
3.9 out of 5 Customer Rating
Requires Certification
Part #T5732
Item #156272
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing