DESCRIPTION

  • Dezincification resistant

Nibco FTG x Copper Cast Bronze DWV Flush Bushing

CCDWVFCFLB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B16.23
Clean Bagged
No
End Connection 1
FTG
End Connection 2
Copper
End Connections
FTG x Copper
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Fitting Type
DWV, Reducing
Material
Cast Bronze