• Cart

DESCRIPTION

  • Dezincification resistant
  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F

Nibco FTG x Press 90 Degree Elbow

NPC6072

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-75
CSA Certified
Yes
End Connection 1
FTG
End Connection 2
Press
End Connections
FTG x Press
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G