GD-4765 Series 10 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

Part #NGD4765510  |  Item #2031564  |  Manufacturer Part #NLK690M

$2,482.50 EACH
(Pricing is for 10 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Geometric Drive
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
  • Molded-in seat liner eliminates leakage between body and liner as in cartridge or boot type liners
  • Valve pressure rating 300 psi (2" to 10"); 200 psi (12" only)
  • Max temperature rating 200°F
  • Grooved style
  • EPDM encapsulated ductile iron disc
  • Splined drive
  • Extended neck
  • Not recommended for steam service

Specifications

Coating: Polyamide

Collection: GD-4765 Series

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Material: Ductile Iron

Maximum Pressure: 300 psi

NSF Certified: No

Pressure Class: 300#

UL Listed: No

Valve Body Style: 1 piece

Valve Operator: Gear Operator Handle

Valve Seat Material: EPDM

Valve Size: 10 in

Valve Type: Butterfly Valve