DESCRIPTION

  • Features an elastomer encapsulated disc and a welded in nickel seat
  • For AGS sizes 14 – 24" , download publication 20.08 for information on Series W715
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 4 – 12" / DN100 –DN300

Victaulic Style 716H Grooved Check Valve

VV020716PE3

Valve Size:

2 in

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
ASTM Specifications
ASTM A-395, ASTM A-536
Collection
Style 716H
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
Valve Body Style
Grooved
Valve Disc Material
Stainless steel
Valve Seat Material
Nickel Plated
Valve Size
2 in
Valve Type
Check Valves

Starting at
$618.76
EACH
  • QUANTITY

DOCUMENTS