DESCRIPTION

  • Fire protection
  • Grooved end connections
  • Renewable discs
  • Spring actuated
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure

Nibco Grooved Check Valve with Buna-N and Nitrile Valve Seat

NKG900WLF

Valve Size:

6 in

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI C606
ASTM Specifications
ASTM A-536 Grade 65/45/12
AWWA Specifications
AWWA C-606
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Lead Law Compliant
Yes
Length
6 in
Material
Ductile Iron
Maximum Pressure
250 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
Grooved
Valve Disc Material
Bronze
Valve Seat Material
Buna-N, Nitrile
Valve Size
6 in
Valve Type
Check Valves

Starting at
$655.87
EACH
  • QUANTITY