DESCRIPTION

  • Blowout-proof stem
  • Carbon steel body and trim
  • Locking lever handle
  • Reduced port
  • Threaded end connections
  • Valve pressure rating 2000 psi 138 bar non-shock cold working pressure
  • Vented ball

Nibco 2000# Carbon Steel IPS x NPT Reduced Port Blowout-Proof Stem Ball Valve

NT560CSR66LL

Valve Size:

3/4 in

SPECIFICATIONS

ASTM Specifications
ASTM A-216, ASTM A-276, ASTM A-283, ASTM A-351
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Carbon Steel
Maximum Pressure
2000 psi
NSF Certified
No
Pressure Class
2000#
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Type
Ball Valves

Starting at
$54.94
EACH
  • QUANTITY