DESCRIPTION

  • Blowout-proof stem
  • Conforms to MSS SP-110
  • Locking lever handle
  • Reduced port
  • Stainless steel body and trim
  • Threaded end connections
  • Valve pressure rating 2000 psi 138 bar non-shock cold working pressure

Nibco 2000 psi Stainless Steel Threaded Reduced Port Ball Valve with Latch Lock Lever Handle

NT560S6R66LL

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-276, ASTM A-351
End Connection 1
NPT
End Connection 2
NPT
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Stainless Steel
Maximum Pressure
2000 psi
NSF Certified
No
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
Reinforced PTFE
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY